Zoro Homepage

Norton 8501 Series Closers

  • Mfr # 8500-629-LBM

  • Zoro # G110053979


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Color
Bright Stainless Steel
Finish
Bright Stainless Steel
Material
Stainless Steel
Includes
Electric Strikes
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500-629-LBM
Zoro #
G110053979
UPC #
197163220328
Country of Origin
Mexico

Dimensions

Depth
1"
Width
2.25"
Length
3.375"

Details

Color
Bright Stainless Steel
Finish
Bright Stainless Steel
Material
Stainless Steel
Includes
Electric Strikes
For Use With
8500 Series Electric Strikes
Application
Electric Strikes

Description

Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Latchbolt Monitor, Bright Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.