
Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel
Mfr # 1500-630
Zoro # G909480153
product price: $465.99
/ea
Free Shipping & Returns
Key Features
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Series
1500
Material
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500-630
Zoro #
G909480153
UPC #
-
Country of Origin
United States
Details
Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Series
1500
Material
Satin Stainless Steel
Features
Surface Mount, Field Adjustable Integrated Shim, Windstorm Resistant, Tamper Resistant; Environmentally Friendly
For Use With
Door
Description
HES 1500 Series Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.