Zoro Homepage

Selectable Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel

  • Mfr # 1600-630

  • Zoro # G509480157


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Series
1600
Features
Tamper Resistant, Surface Mount, Windstorm Resistant, Field Adjustable Integrated Shim; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-630
Zoro #
G509480157
UPC #
-
Country of Origin
United States

Details

Item
Electric Strike
Failure Mode
Fail Safe, Fail Secure
Input Voltage
24V DC
Door Frame Type
Metal, Wood
Series
1600
Features
Tamper Resistant, Surface Mount, Windstorm Resistant, Field Adjustable Integrated Shim; Environmentally Friendly
For Use With
Door
Material
Satin Stainless Steel

Description

HES 1600 Series Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.