Zoro Homepage

Stackable Lip ExtensionHES 5000 Series

  • Mfr # 5104-1/2

  • Zoro # G1601717


product price: $39.99
/ea

Key Features

Size
1/2 in
For Use With
HES 5000 Series
Overall Height
1/2 in
Product Type
Stackable Lip Extension
Compatible Series
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104-1/2
Zoro #
G1601717
UPC #
740090530000
Country of Origin
United States

Dimensions

Size
1/2 in
Overall Height
1/2 in

Details

Item
Stackable Lip Extension
For Use With
HES 5000 Series
Product Type
Stackable Lip Extension
Compatible Series
5000

Description

Stackable Lip Extension, Size 1/2 in, For Use With HES 5000 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.