Stainless Steel, Bright Stainless Steel, For Use With: 1500 Series Electric Strikes
- Mfr # 1500C-629-DLMS
- Zoro # G810056621
product price:Â
$
872.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V DC, 24V DC
Grade
Grade 1
Finish
Bright Stainless Steel
For Use With
1500 Series Electric Strikes
Includes
Electric Strikes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1500C-629-DLMS
- Zoro #
- G810056621
- UPC #
- 197163175048
- Country of Origin
- United States
- Input Voltage
- 12V DC, 24V DC
- Grade
- Grade 1
- Finish
- Bright Stainless Steel
- For Use With
- 1500 Series Electric Strikes
- Includes
- Electric Strikes
- Material
- Stainless Steel
Description
Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1J, 1K, 1KD, 1KM Options, Dual Lock Monitor, Strike Monitor, Bright Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.