Stainless Steel, Bright Stainless Steel, For Use With: 1500 Series Electric Strikes

  • Mfr # 1500C-629-LMS

  • Zoro # G010056384


product price:  $792.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Stainless Steel
Includes
Electric Strikes
For Use With
1500 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500C-629-LMS
Zoro #
G010056384
UPC #
197163175055
Country of Origin
United States

Details

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Bright Stainless Steel
Includes
Electric Strikes
For Use With
1500 Series Electric Strikes
Material
Stainless Steel

Description

Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1J, 1K, 1KD, 1KM Options, Lock Monitor, Strike Monitor, Bright Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.