Stainless Steel, Bright Stainless Steel, For Use With: 8500 Series Electric Strikes

  • Mfr # 8500-629

  • Zoro # G110046193


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Bright Stainless Steel
Includes
Electric Strikes
Width
2.25"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8500-629
Zoro #
G110046193
UPC #
197163220311
Country of Origin
Mexico

Dimensions

Width
2.25"
Height
1"
Length
3.375"

Details

Grade
Grade 1
Finish
Bright Stainless Steel
Includes
Electric Strikes
Material
Stainless Steel
Color
Bright Stainless Steel
For Use With
8500 Series Electric Strikes

Description

Fail Safe/Fail Secure, Body Only, 12/24VDC Electric Strike, Bright Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.