Stainless Steel, Satin Stainless Steel, For Use With: 1600 Series Electric Strikes

  • Mfr # 1600-CDB-630-DLM

  • Zoro # G510056334


product price:  $630.00
/ea
Free Shipping & Returns

Key Features

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
1600 Series Electric Strikes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1600-CDB-630-DLM
Zoro #
G510056334
UPC #
197163175116
Country of Origin
United States

Details

Input Voltage
12VDC/24VDC
Grade
Grade 1
Finish
Satin Stainless Steel
Includes
Electric Strikes
For Use With
1600 Series Electric Strikes
Material
Stainless Steel

Description

Grade 1 Electric Strike, For Cylindrical or Mortise Latchbolt and Deadbolt Locks, Auto-Sensing 12/24 VDC, Field Selectable Fail Safe/Fail Secure, Includes 1N, 1ND, 1NM, 1NTD Options, Dual Lock Monitor, Satin Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.