Cabinet Exhaust fan with Shutter, 11 A
Mfr # 42DL750S
Zoro # G706600235
product price: $1,524.99
/eaKey Features
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Bearing Type
Ball
Frame Material
Steel
Phase
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42DL750S
Zoro #
G706600235
UPC #
818015027796
Country of Origin
United States
Dimensions
Blade Diameter
42 in
Description
Cabinet Exhaust fan with Shutter, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 15,109 cfm, Frame Material Steel, Guard Finish Zinc, Guard Material Steel, Guard Type Exhaust, Housing Finish Galvanized, Includes Deep Cabinet, Discharge Shutter, Includes Dehumidistat No, Maximum Noise Level 80 dB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.