Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Canvas, 18 in W, 45 in H

  • Mfr # CVR6061

  • Zoro # G100528784


product price: $55.33
/ea

Key Features

Height
45 in
Width
18 in
Material
Canvas
For Use With
Portable Evaporative Cooler
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR6061
Zoro #
G100528784
UPC #
818015024047
Country of Origin
China

Dimensions

Height
45 in
Width
18 in
Length
29 in

Details

Material
Canvas
Item
Cover
For Use With
Portable Evaporative Cooler
Accessory Type
Evaporative and Misting cooler parts
Compatible Manufacturer Model Number
M250, MC61
Compatible Brand
Hessaire
Product Type
Cover

Description

Cover, Canvas, 18 in W, 45 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.