Zoro Homepage

Cover, Canvas, 32 in W, 27 in H

  • Mfr # CVR6100

  • Zoro # G615830051


product price: $23.65
/ea

Key Features

Width
32 in
For Use With
Ducted Evaporative Cooler
Includes
Cinch Cord
Height
27 in
Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR6100
Zoro #
G615830051
UPC #
818015028403
Country of Origin
China

Dimensions

Width
32 in
Height
27 in
Length
32 in

Details

Item
Cover
For Use With
Ducted Evaporative Cooler
Includes
Cinch Cord
Material
Canvas
Compatible Series
DAX
Protects Against
Dirt, Dust, Winter Weather
Product Type
Cover
Compatible Brand
Hessaire
Compatible Manufacturer Model Number
DX4800D
For Location
Outdoor

Description

Winterizing Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.