Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Canvas, 33 in W, 36 in H

  • Mfr # CVR5100

  • Zoro # G315830016


product price: $23.65
/ea

Key Features

Includes
Cinch Cord
Width
33 in
Material
Canvas
For Use With
Ducted Evaporative Cooler
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR5100
Zoro #
G315830016
UPC #
818015028410
Country of Origin
China

Dimensions

Width
33 in
Height
36 in
Length
33 in

Details

Includes
Cinch Cord
Material
Canvas
Item
Cover
For Use With
Ducted Evaporative Cooler
Compatible Series
DAX
For Location
Outdoor
Compatible Brand
Hessaire
Compatible Manufacturer Model Number
DX6800D
Product Type
Cover
Protects Against
Dirt, Dust, Winter Weather

Description

Winterizing Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.