Zoro Homepage

DuctedEvaporativeCooler, 5gal, DirectDrive

  • Mfr # W6100

  • Zoro # G915832458


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Pump Voltage
115V AC
Depth
27 in
Amps
3.6/2.9 A
Discharge
Front
Operating Weight
106 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W6100
Zoro #
G915832458
UPC #
818015027352
Country of Origin
China

Dimensions

Depth
27 in
Duct Opening Length
21-3/4 in
Pad Thickness
2-3/4 in
Width
30 in
Height
36 in
Duct Opening Width
21-3/4 in
Pad Height
29 in
Pad Width
11 in

Description

Ducted Evaporative Cooler, Residential Grade, Drive Package With Motor Factory Installed, Drive Type Direct Drive, Pad Thickness 2 3/4 in, Media Type Kraft Paper, Number of Inlets for Outside Air Multiple Inlet, 1/3 hp HP, Amps 3.6/2.9 A, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, Number of Speeds 2, Water Connection 3/4 in, Water Capacity 5 gal, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.