Zoro Homepage

DuctedEvaporativeCooler, 8gal, DirectDrive

  • Mfr # DX4800D

  • Zoro # G815852075


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Duct Opening Width
16-1/2 in
Phase
Single
Fill Type
Water Connection Required
Discharge
Down
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX4800D
Zoro #
G815852075
UPC #
818015028250
Country of Origin
China

Dimensions

Duct Opening Width
16-1/2 in
Width
32 in
Height
26 in
Depth
31 in
Duct Opening Length
16-1/2 in
Pad Thickness
3 in
Pad Width
19 in
Pad Height
25 in

Description

Ducted Evaporative Cooler, Residential Grade, Drive Package With Motor Factory Installed, Drive Type Direct Drive, Pad Thickness 3 in, Media Type Kraft Paper, Number of Inlets for Outside Air Multiple Inlet, 1/2 hp HP, Amps 5.7/4.6 A, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 8 gal, Fill Type Water Connection Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.