Zoro Homepage

DuctedEvaporativeCooler, 9gal, DirectDrive

  • Mfr # DX6800D

  • Zoro # G215852101


product price: $835.99
/ea
Free Shipping & Returns

Key Features

Pad Thickness
3 in
Water Connection
1/4 in
Duct Opening Length
20 in
Standards
Motor UL Recognized
Pump Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX6800D
Zoro #
G215852101
UPC #
818015023385
Country of Origin
China

Dimensions

Pad Thickness
3 in
Duct Opening Length
20 in
Width
36 in
Depth
35 in
Height
32 in
Duct Opening Width
20 in
Pad Height
29 in
Pad Width
24 in

Description

Ducted Evaporative Cooler, Residential Grade, Drive Package With Motor Factory Installed, Drive Type Direct Drive, Pad Thickness 3 in, Media Type Kraft Paper, Number of Inlets for Outside Air Multiple Inlet, 3/4 hp HP, Amps 8.3/7.2 A, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, Number of Speeds 2, Water Connection 1/4 in, Water Capacity 9 gal, Fill Type Water Connection Required

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.