Zoro Homepage

Ductless Mini Split Air Conditioner

  • Mfr # H24FB2

  • Zoro # G516286797


product price: $2,099.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Indoor Head Mounting
Wall Mount
Control Type
Electronic
Operation Mode - HVAC
Cooling/Heating
Includes
Remote Control
Refrigerant Type
R-454B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H24FB2
Zoro #
G516286797
UPC #
00818015029448
Country of Origin
China

Dimensions

Indoor Head Height
13 in
Indoor Head Width
45 in
Manufacturers Warranty Length
1 yr
Outdoor Depth
14 in
Liquid Line Size
3/8 in
Suction Line Size
5/8 in
Max. Vertical Line Length
24 ft
Outdoor Width
36 in
Outdoor Height
30 in
Indoor Head Depth
9 in

Details

Indoor Head Mounting
Wall Mount
Control Type
Electronic
Operation Mode - HVAC
Cooling/Heating
Includes
Remote Control
Refrigerant Type
R-454B
Coverage Area - Minimum
1,000 sq ft
Hz
60 Hz
Voltage
230V AC
Airflow
710 cfm
Control Location
App, Built-In, Handheld Remote
Programming Capability
Not Programmable
HSPF
9.5 BTU/Wh
Compressor Technology
Variable Output (Inverter)
Number of Speeds
5
Number Of Indoor Units Supported
1
Smart Connectivity
Bluetooth, Wi-Fi
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
22.5
Amps
8.7 A
Coverage Area - Maximum
1,200 sq ft
Power Source
Hardwired
Remote Control Functions
Fan Speed, Full Function, Temperature
Cooling Capacity - Maximum
24,000 BtuH
Heating Watts
2,100 W
Phase
Single
Seacoast Corrosion Protection
No Protection
Dehumidification Rate
4.22 lb/hr
Includes Air Filter
Air Filter Not Required
Heating Method
Heat Pump
EER
12.25
Cooling Capacity
8,000 BtuH
Watts
1,955 W
Heating Capacity - Heat Pump
24,000 BtuH
Outdoor Sound Level
61 dBA
Heat Pump Heating Capacity - Minimum
8,000 BtuH
Standards
AHRI Certified, ETL Approved
Item
Mini-Split Air Handler/Condenser

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 8,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 24,000 BtuH, Heating Watts 2,100 W, Not Applicable SEER, 12.25 EER, 9.5 BTU/Wh HSPF, 8.7 A Amps, 230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 4.22 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.