Shop HESSAIRE

Evap Cooler Media, Kraft Paper, 20 in W

  • Mfr # CP370
  • Zoro # G903077403

product price: 
$
54.69
/pk of 3, $18.23/ea

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
22 1/2 in
Width
20 in
Depth
2 1/2 in
Pad Material
Cellulose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP370
Zoro #
G903077403
UPC #
857811006352
Country of Origin
China

Dimensions

Height
22 1/2 in
Width
20 in
Depth
2 1/2 in
Length
22 1/2 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
Material
Cardboard
Includes
Replacement Media Set for MC37, M150
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Accessory Type
Evaporative and Misting cooler parts
Compatible Brand
Hessaire
Compatible Manufacturer Model Number
M150, MC37M, MC37V
Coating
Uncoated
Product Type
Evaporative Cooler Media
Number of Pads
3
Compatible Product Type
Portable Evaporative Cooler, Portable Misting Cooler

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 22 1/2 in, Width 20 in, Depth 2 1/2 in, Pad Material Cellulose, Pad Features Not Applicable, Includes Replacement Media Set for MC37, M150, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.