Zoro Homepage

Evap Cooler Media, Kraft Paper, 23 in W

  • Mfr # SCP100

  • Zoro # G710871652


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
40 in
Width
23 in
Depth
8 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP100
Zoro #
G710871652
UPC #
818015020490
Country of Origin
China

Dimensions

Height
40 in
Width
23 in
Depth
8 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Adobe PM-100, Portacool PAD100
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Product Type
Evaporative Cooler Media
Number of Pads
1
Compatible Brand
Adobe, Portacool
Compatible Manufacturer Model Number
PAD100, PM-100
Coating
Uncoated

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 40 in, Width 23 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Adobe PM-100, Portacool PAD100, For Use With Portable Evaporative Cooler, Portable Misting Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.