Zoro Homepage

Evap Cooler Media, Kraft Paper, 40 in W

  • Mfr # SCP220

  • Zoro # G910871650


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
28 in
Width
40 in
Depth
12 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP220
Zoro #
G910871650
UPC #
818015020520
Country of Origin
China

Dimensions

Height
28 in
Width
40 in
Depth
12 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Adobe PM-220, Portacool PAD220
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Number of Pads
1
Compatible Brand
Adobe, Portacool
Compatible Manufacturer Model Number
PAD220, PM-220
Product Type
Evaporative Cooler Media
Coating
Uncoated

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 28 in, Width 40 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Adobe PM-220, Portacool PAD220, For Use With Portable Evaporative Cooler, Portable Misting Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.