EvapCoolerMedia, KraftPaper, 12inW, 3PK
Mfr # P24X12X6-3
Zoro # G210871671
product price: $66.89
/pk 3, $22.30/eaKey Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
24 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P24X12X6-3
Zoro #
G210871671
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
12 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PARKULJ24000
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Number of Pads
3
Product Type
Evaporative Cooler Media
Compatible Brand
Portacool
Compatible Manufacturer Model Number
PARKULJ24000
Coating
Uncoated
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 24 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool PARKULJ24000, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.