EvapCoolerMedia, KraftPaper, 12inW, 4PK
Mfr # P36X12X6-4
Zoro # G510877311
product price: $75.56
/pk 4, $18.89/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
36 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P36X12X6-4
Zoro #
G510877311
UPC #
-
Country of Origin
China
Dimensions
Height
36 in
Width
12 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PARKULJ25000
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Compatible Manufacturer Model Number
PARKULJ25000
Coating
Uncoated
Number of Pads
4
Product Type
Evaporative Cooler Media
Compatible Brand
Portacool
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 36 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool PARKULJ25000, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.