EvapCoolerMedia, KraftPaper, 12inW, 8PK
Mfr # P36X12X6EC
Zoro # G610877310
product price: $202.99
/pk 8, $25.37/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
36 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P36X12X6EC
Zoro #
G610877310
UPC #
818015028755
Country of Origin
China
Dimensions
Height
36 in
Width
12 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool KUVVAAYAC002
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Number of Pads
8
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
KUVVAAYAC002
Compatible Brand
Portacool
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 36 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool KUVVAAYAC002, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.