EvapCoolerMedia, KraftPaper, 12inW, 8PK
Mfr # P48X12X6EC-8
Zoro # G410887519
product price: $246.99
/pk 8, $30.87/eaKey Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
48 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P48X12X6EC-8
Zoro #
G410887519
UPC #
818015028748
Country of Origin
China
Dimensions
Height
48 in
Width
12 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool KUVVAAYAA001
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Compatible Brand
Portacool
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
KUVVAAYAA001
Number of Pads
8
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool KUVVAAYAA001, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.