EvapCoolerMedia, KraftPaper, 13inW, 2PK
Mfr # P2400
Zoro # G810871682
product price: $67.35
/pk 2, $33.68/eaKey Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
20 in
Width
13 in
Depth
6 1/2 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2400
Zoro #
G810871682
UPC #
-
Country of Origin
China
Dimensions
Height
20 in
Width
13 in
Depth
6 1/2 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PAC2K24, Portacool PARKULJ22000
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Product Type
Evaporative Cooler Media
Number of Pads
2
Compatible Manufacturer Model Number
PAC2K24, PARKULJ22000
Compatible Brand
Portacool
Coating
Uncoated
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 20 in, Width 13 in, Depth 6 1/2 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool PAC2K24, Portacool PARKULJ22000, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.