
EvapCoolerMedia, KraftPaper, 16-1/4inW
Mfr # CP900
Zoro # G703077405
product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
38 3/4 in
Width
16 1/4 in
Depth
3 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP900
Zoro #
G703077405
UPC #
818015020810
Country of Origin
China
Dimensions
Height
38 3/4 in
Width
16 1/4 in
Depth
3 in
Length
38 3/4 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Item
Evaporative Cooler Media
Material
Cardboard
Includes
Replacement Media Set for MC91, MC92
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Accessory Type
Evaporative and Misting cooler parts
Product Type
Evaporative Cooler Media
Coating
Uncoated
Number of Pads
4
Compatible Brand
Hessaire
Compatible Manufacturer Model Number
M350, MC91M, MC92V
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 38 3/4 in, Width 16 1/4 in, Depth 3 in, Pad Material Kraft Paper, Pad Features Not Applicable, Includes Replacement Media Set for MC91, MC92, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.