Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EvapCoolerMedia, KraftPaper, 19inW, 3PK

  • Mfr # CP4800

  • Zoro # G215830031


product price: $56.29
/pk 3, $18.76/ea

Key Features

Width
19 in
Height
25 in
Pad Material
Kraft Paper
Environmental Applications
Residential
Pad Features
Washable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4800
Zoro #
G215830031
UPC #
818015028434
Country of Origin
China

Dimensions

Width
19 in
Height
25 in
Depth
3 in

Details

Pad Material
Kraft Paper
Environmental Applications
Residential
Item
Evaporative Cooler Media
Pad Features
Washable
For Use With
Ducted Evaporative Cooler
Product Type
Evaporative Cooler Media
Compatible Brand
Hessaire
Coating
Black Resin-Coated
Number of Pads
3
Compatible Series
DAX
Compatible Manufacturer Model Number
DX4800D

Description

Evaporative Cooler Media, Environmental Applications Residential, Height 25 in, Width 19 in, Depth 3 in, Pad Material Kraft Paper, Pad Features Washable, Includes Not Applicable, For Use With Ducted Evaporative Cooler, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.