Zoro Homepage

EvapCoolerMedia, KraftPaper, 26inW, PK3

  • Mfr # P3000

  • Zoro # G010871673


product price: $69.19
/pk 3, $23.06/ea

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
22 in
Width
26 in
Depth
6 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3000
Zoro #
G010871673
UPC #
-
Country of Origin
China

Dimensions

Height
22 in
Width
26 in
Depth
6 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PARKULCYC300
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Compatible Manufacturer Model Number
PARKULCYC300
Compatible Brand
Portacool
Coating
Uncoated
Number of Pads
3
Product Type
Evaporative Cooler Media

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 22 in, Width 26 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool PARKULCYC300, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.