EvapCoolerMedia, KraftPaper, 44-1/2inW
Mfr # SCP400
Zoro # G110871658
product price: $178.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
48 in
Width
44 1/2 in
Depth
8 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCP400
Zoro #
G110871658
UPC #
818015020605
Country of Origin
China
Dimensions
Height
48 in
Width
44 1/2 in
Depth
8 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
M/C PM-400, Portacool PAD400
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Coating
Uncoated
Number of Pads
1
Compatible Manufacturer Model Number
M/C PM-400, PAD400
Product Type
Evaporative Cooler Media
Compatible Brand
Movincool, Portacool
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 48 in, Width 44 1/2 in, Depth 8 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. M/C PM-400, Portacool PAD400, For Use With Portable Evaporative Cooler, Portable Misting Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.