Zoro Homepage

EvapCoolerMedia, KraftPaper, 44-1/2inW

  • Mfr # SCP500

  • Zoro # G510871654


product price: $268.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
48 in
Width
44 1/2 in
Depth
12 in
Pad Material
Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCP500
Zoro #
G510871654
UPC #
818015020612
Country of Origin
China

Dimensions

Height
48 in
Width
44 1/2 in
Depth
12 in

Details

Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
M/C PM-500, Portacool PAD500
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Compatible Manufacturer Model Number
M/C PM-500, PAD500
Number of Pads
1
Product Type
Evaporative Cooler Media
Compatible Brand
Movincool, Portacool
Coating
Uncoated

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 48 in, Width 44 1/2 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. M/C PM-500, Portacool PAD500, For Use With Portable Evaporative Cooler, Portable Misting Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.