EvapCoolerMedia, KraftPaper, 46-3/4inW
Mfr # SCP445
Zoro # G410871648
product price: $267.99
/eaKey Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
48 in
Width
46 3/4 in
Depth
12 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCP445
Zoro #
G410871648
UPC #
818015020636
Country of Origin
China
Dimensions
Height
48 in
Width
46 3/4 in
Depth
12 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Champion/Essick AS/AD 15012B, Portacool PAD124
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Compatible Brand
Champion, Essick, Portacool
Number of Pads
1
Coating
Uncoated
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
15012B, AS/AD, PAD124
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 48 in, Width 46 3/4 in, Depth 12 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Champion/Essick AS/AD 15012B, Portacool PAD124, For Use With Portable Evaporative Cooler, Portable Misting Cooler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.