Zoro Homepage

Evaporative and Misting cooler parts

  • Mfr # 6017081

  • Zoro # G100528777


product price: $15.79
/ea

Key Features

Height
1 in
Width
1 in
Material
Rubber
Includes
Replacement Rubber Drain Plug
For Use With
Mfr. No. MC91M, Mfr. No. MC92V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6017081
Zoro #
G100528777
UPC #
818015023651
Country of Origin
China

Dimensions

Height
1 in
Width
1 in
Length
1 in

Details

Material
Rubber
Includes
Replacement Rubber Drain Plug
For Use With
Mfr. No. MC91M, Mfr. No. MC92V
Item
Drain Plug
Accessory Type
Evaporative and Misting cooler parts
Compatible Manufacturer Model Number
MC91M, MC92V

Description

Drain Plug, Max. Amps Not Applicable, Not Applicable Voltage, Material Rubber, 1 in Height, 1 in Length, 1 in Width, For Use With Mfr. No. MC91M, Mfr. No. MC92V, Includes Replacement Rubber Drain Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.