Zoro Homepage

Evaporative and Misting cooler parts

  • Mfr # CVR6037

  • Zoro # G500528780


product price: $44.39
/ea

Key Features

Height
37 in
Width
17 in
For Use With
Mfr. No. M150, Mfr. No. MC37
Includes
Canvas Cover for MC37, M150
Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVR6037
Zoro #
G500528780
UPC #
818015024030
Country of Origin
China

Dimensions

Height
37 in
Width
17 in
Length
25 in

Details

For Use With
Mfr. No. M150, Mfr. No. MC37
Includes
Canvas Cover for MC37, M150
Item
Cover
Material
Canvas
Accessory Type
Evaporative and Misting cooler parts
Compatible Manufacturer Model Number
M150, MC37
Product Type
Cover

Description

Evaporative and Misting cooler parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.