Evaporative Cooler Media, Kraft Paper, 12 in W, 5PK
Mfr # P48X12X6-5
Zoro # G210887504
product price:Â $148.99
/pk 5, $29.80/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Height
48 in
Width
12 in
Depth
6 in
Pad Material
Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P48X12X6-5
Zoro #
G210887504
UPC #
-
Country of Origin
China
Dimensions
Height
48 in
Width
12 in
Depth
6 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial
Pad Material
Kraft Paper
Replaces Part No.
Portacool PARKULJ26000
For Use With
Portable Evaporative Cooler, Portable Misting Cooler
Item
Evaporative Cooler Media
Number of Pads
5
Coating
Uncoated
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
PARKULJ26000
Compatible Brand
Portacool
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Pad Features Not Applicable, Replaces Part No. Portacool PARKULJ26000, For Use With Portable Evaporative Cooler, Portable Misting Cooler, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.