Evaporative Cooler Pump, Plastic, 3 in H
- Mfr # 6017050
- Zoro # G900528786
product price:Â
$
20.05
/ea
Key Features
Height
3 in
Width
3 in
Voltage
120V AC
For Use With
Portable Evaporative Cooler
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6017050
- Zoro #
- G900528786
- UPC #
- 818015023538
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Evaporative Cooler Pump
- Voltage
- 120V AC
- For Use With
- Portable Evaporative Cooler
- Material
- Plastic
- Max. Amps
- 0.23 A
- Standards
- UL Recognized US & Canada
- Accessory Type
- Evaporative and Misting cooler parts
- Product Type
- Evaporative Cooler Pump
- Compatible Manufacturer Model Number
- MC17, MC18, MFC1600, PFC1500
- Compatible Brand
- Hessaire
- Flow Rate - Maximum
- 65 gph
- Airflow
- 1,300 cfm
- Shell Material
- Plastic
- Compatible Product Type
- Portable Evaporative Cooler
Description
Evaporative Cooler Pump, Plastic, 3 in H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.