
Hesmc18M Pallet
Mfr # MC18M-PL17
Zoro # G316039975
product price: $3,213.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Water Capacity
4.8 gal
Width
20 in
Airflow
1,300 cfm
Media
Hi-Density XeL50
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC18M-PL17
Zoro #
G316039975
UPC #
-
Country of Origin
China
Dimensions
Width
20 in
Height
28 in
Depth
10 in
Details
Water Capacity
4.8 gal
Airflow
1,300 cfm
Item
Mobile Evaporative Cooler
Media
Hi-Density XeL50
Color
White
Coverage Area - Maximum
500 sq ft
Material
ABS Resin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.