Zoro Homepage

Mobile Evaporative Cooler, 1,300 cfm, 500 sq ft, 4.8 gal, Pallet of 17 Units

  • Mfr # MC18V-PL17

  • Zoro # G416040000


product price: $3,323.50
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Height
28 in
Width
20 in
Depth
10 in
Coverage Area - Maximum
500 sq ft
Water Capacity
4.8 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC18V-PL17
Zoro #
G416040000
UPC #
-
Country of Origin
China

Dimensions

Height
28 in
Width
20 in
Depth
10 in

Details

Coverage Area - Maximum
500 sq ft
Water Capacity
4.8 gal
Material
ABS Resin
Color
Green
Airflow
1,300 cfm
Item
Mobile Evaporative Cooler
Media
Hi-Density XeL50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.