Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Split Air Hand/Cond, 24000 BtuH

  • Mfr # H24TT2

  • Zoro # G016065915


product price: $1,791.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Control Type
Electronic
Power Source
Hardwired
Refrigerant Type
R-32
Liquid Line Size
3/8 in
Indoor Head Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H24TT2
Zoro #
G016065915
UPC #
00818015029516
Country of Origin
China

Dimensions

Liquid Line Size
3/8 in
Outdoor Width
34 in
Indoor Head Depth
9 in
Indoor Head Width
45 in
Max. Vertical Line Length
24 ft
Manufacturers Warranty Length
1 yr
Outdoor Depth
13 in
Suction Line Size
5/8 in
Indoor Head Height
13 in
Outdoor Height
26 in

Details

Control Type
Electronic
Power Source
Hardwired
Refrigerant Type
R-32
Indoor Head Mounting
Wall Mount
Item
Mini-Split Air Handler/Condenser
Hz
60 Hz
Cooling Capacity
8,000 BtuH
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
19.5
Cooling Capacity - Maximum
24,000 BtuH
Dehumidification Rate
4.22 lb/hr
Phase
Single
Includes Air Filter
Air Filter Not Required
Heat Pump Heating Capacity - Minimum
8,000 BtuH
Standards
AHRI Certified, ETL Approved
Number Of Indoor Units Supported
1
EER
11.6
Control Location
Handheld Remote
Watts
2,270 W
Operation Mode - HVAC
Cooling/Heating
Outdoor Sound Level
60 dBA
Heating Method
Heat Pump
Smart Connectivity
No Connectivity
Compressor Technology
Variable Output (Inverter)
HSPF
8.5 BTU/Wh
Heating Capacity - Heat Pump
24,000 BtuH
Programming Capability
Not Programmable
Amps
10 A
Number of Speeds
5
Voltage
230V AC
Includes
Remote Control
Seacoast Corrosion Protection
No Protection
Heating Watts
2,130 W
Airflow
710 cfm
Remote Control Functions
Fan Speed, Full Function, Temperature
Coverage Area - Minimum
1,000 sq ft
Coverage Area - Maximum
1,200 sq ft

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 8,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 24,000 BtuH, Heating Watts 2,130 W, Not Applicable SEER, 11.6 EER, 8.5 BTU/Wh HSPF, 10 A Amps, 230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 4.22 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.