Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 12000BtuH, 600sqft

  • Mfr # H12TT1

  • Zoro # G916065961


product price: $1,099.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Standards
AHRI Certified, ETL Approved
Outdoor Sound Level
53 dBA
Manufacturers Warranty Length
1 yr
Smart Connectivity
No Connectivity
Max. Vertical Line Length
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12TT1
Zoro #
G916065961
UPC #
00818015029486
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Max. Vertical Line Length
24 ft
Outdoor Height
22 in
Suction Line Size
3/8 in
Indoor Head Height
11 in
Liquid Line Size
1/4 in
Indoor Head Depth
9 in
Outdoor Width
30 in
Indoor Head Width
33 in
Outdoor Depth
10 in

Details

Standards
AHRI Certified, ETL Approved
Outdoor Sound Level
53 dBA
Smart Connectivity
No Connectivity
Item
Mini-Split Air Handler/Condenser
Programming Capability
Not Programmable
Airflow
365 cfm
Operation Mode - HVAC
Cooling/Heating
Control Location
Handheld Remote
Refrigerant Type
R-32
Heating Capacity - Heat Pump
12,000 BtuH
Number Of Indoor Units Supported
1
Cooling Capacity - Maximum
12,000 BtuH
Compressor Technology
Variable Output (Inverter)
Dehumidification Rate
2.74 lb/hr
Voltage
115V AC
Power Source
Hardwired
Watts
1,176 W
Heating Method
Heat Pump
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
18.0
HSPF
8.5 BTU/Wh
Coverage Area - Minimum
400 sq ft
Number of Speeds
5
Control Type
Electronic
Includes
Remote Control
Heating Watts
1,034 W
Hz
60 Hz
EER
10.2
Remote Control Functions
Fan Speed, Full Function, Temperature
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Indoor Head Mounting
Wall Mount
Includes Air Filter
Air Filter Not Required
Seacoast Corrosion Protection
No Protection
Amps
10.7 A
Cooling Capacity
4,000 BtuH
Coverage Area - Maximum
600 sq ft
Phase
Single

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,034 W, Not Applicable SEER, 10.2 EER, 8.5 BTU/Wh HSPF, 10.7 A Amps, 115V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.74 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.