Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-SplitAirHand/Cond, 12000BtuH, 600sqft

  • Mfr # H12TT2

  • Zoro # G716065949


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Watts
1,080 W
Coverage Area - Maximum
600 sq ft
Smart Connectivity
No Connectivity
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Heat Pump Heating Capacity - Minimum
4,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12TT2
Zoro #
G716065949
UPC #
00818015029493
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Outdoor Depth
10 in
Outdoor Height
22 in
Max. Vertical Line Length
24 ft
Indoor Head Width
33 in
Outdoor Width
30 in
Indoor Head Height
11 in
Liquid Line Size
1/4 in
Indoor Head Depth
9 in
Suction Line Size
3/8 in

Details

Watts
1,080 W
Coverage Area - Maximum
600 sq ft
Smart Connectivity
No Connectivity
Seasonal Energy Efficiency Ratio 2 (SEER2) Rating
20.0
Heat Pump Heating Capacity - Minimum
4,000 BtuH
Heating Watts
1,000 W
Airflow
365 cfm
Cooling Capacity - Maximum
12,000 BtuH
Amps
4.8 A
Remote Control Functions
Fan Speed, Full Function, Temperature
Item
Mini-Split Air Handler/Condenser
Seacoast Corrosion Protection
No Protection
Cooling Capacity
4,000 BtuH
Coverage Area - Minimum
400 sq ft
Programming Capability
Not Programmable
Indoor Head Mounting
Wall Mount
Number Of Indoor Units Supported
1
EER
11.1
Power Source
Hardwired
Dehumidification Rate
2.53 lb/hr
Refrigerant Type
R-32
Includes
Remote Control
Heating Capacity - Heat Pump
12,000 BtuH
Outdoor Sound Level
53 dBA
Includes Air Filter
Air Filter Not Required
Standards
AHRI Certified, ETL Approved
Compressor Technology
Variable Output (Inverter)
Control Type
Electronic
Control Location
Handheld Remote
Voltage
230V AC
HSPF
8.5 BTU/Wh
Operation Mode - HVAC
Cooling/Heating
Phase
Single
Heating Method
Heat Pump
Hz
60 Hz
Number of Speeds
5

Description

Mini-Split Air Handler/Condenser, Wall Mount, Number Of Indoor Units Supported 1, Operation Mode - HVAC Cooling/Heating, 4,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, Heating Watts 1,000 W, Not Applicable SEER, 11.1 EER, 8.5 BTU/Wh HSPF, 4.8 A Amps, 230V AC, Single Phase, 60 Hz Hz, Control Type Electronic, Dehumidification Rate 2.53 lb/hr, Programming Capability Not Programmable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.