Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounting Bracket, Black, 19" H, 15" L

  • Mfr # WMT30

  • Zoro # G416555955


product price: $60.49
/ea

Key Features

Width
1 1/2 in
Gauge
0.19 in
Mounting
Wall
For Use With
848G24, 848G25, 848G26, 848G27, 848G28, 848G29, 848G30, 848G31, 848G32, 848G33, 848G37, 848G38, 848G39, 848G40, 848G41, 848G42, 848G43, 848G44
Includes
Assembly Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMT30
Zoro #
G416555955
UPC #
818015029394
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
19 in
Length
15 in

Details

Item
Mounting Bracket
Gauge
0.19 in
Mounting
Wall
For Use With
848G24, 848G25, 848G26, 848G27, 848G28, 848G29, 848G30, 848G31, 848G32, 848G33, 848G37, 848G38, 848G39, 848G40, 848G41, 848G42, 848G43, 848G44
Includes
Assembly Hardware
Color
Black
Material
Steel
Finish
Polyester Powder Coated

Description

Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With 848G24, 848G25, 848G26, 848G27, 848G28, 848G29, 848G30, 848G31, 848G32, 848G33, 848G37, 848G38, 848G39, 848G40, 848G41, 848G42, 848G43, 848G44, 15 in Length, 1 1/2 in Width, 19 in Height, Finish Powder Coated, Black, Gauge 0.19 in, Includes Assembly Hardware, Mounting Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.