Zoro Homepage

Pedestal Base, Yellow, 62" H, Steel

  • Mfr # PDS30

  • Zoro # G814867872


product price: $93.15
/ea
Free Shipping & Returns

Key Features

For Use With
848G24, 848G25, 848G26, 848G27, 848G30, 848G31, 848G37, 848G38, 848G39, 848G40, 848G42, 848G43
Material
Steel
Includes
Assembly Hardware
Base Dia.
27 in
Overall Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS30
Zoro #
G814867872
UPC #
818015029400
Country of Origin
China

Dimensions

Base Dia.
27 in
Overall Length
62 in
Adjustable Height
42 in to 62 in
Overall Width
27 in
Overall Height
62 in

Details

Item
Pedestal Base
For Use With
848G24, 848G25, 848G26, 848G27, 848G30, 848G31, 848G37, 848G38, 848G39, 848G40, 848G42, 848G43
Material
Steel
Includes
Assembly Hardware
Color
Yellow
Fan Accessory Finish
Powder Coated

Description

Pedestal Base, Fan Accessory Type Pedestal Base, Base Dia. 27 in, Material Steel, For Use With 848G24, 848G25, 848G26, 848G27, 848G30, 848G31, 848G37, 848G38, 848G39, 848G40, 848G42, 848G43, Yellow, Fan Accessory Finish Powder Coated, 62 in Height, 27 in Width, 62 in Length, Adjustable Height 42 in to 62 in, Includes Assembly Hardware, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.