Zoro Homepage

Portable Evaporative Cooler, 11,000 cfm, 3,000 sq ft, 33 gal, 3/4 hp, Direct

  • Mfr # MC92V

  • Zoro # G9362164


product price: $1,602.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Blade Diameter
30 in
Voltage
115V AC
Height
59 in
Pad Thickness
3 in
Includes
(4) Casters, Hose Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC92V
Zoro #
G9362164
UPC #
818015024092
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
59 in
Pad Thickness
3 in
Width
46 in
Grille Width
33 in
Grille Height
33 in
Power Cord Length
9 ft
Depth
26 in

Description

Portable Evaporative Cooler, Air Flow 11,000 cfm, Average Coverage Area 3000 sq ft, 30 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 3 in, Media Type Kraft Paper, 3/4 hp HP, 5.8 A Amps, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 9 ft, Number of Speeds 3, Water Connection 3/4 in, 33 gal Water Capacity, Fill Type Hose, Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.