Zoro Homepage

Portable Evaporative Cooler, 115V AC

  • Mfr # DC18

  • Zoro # G614884659


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
7 in
Voltage
115V AC
Height
22-1/4 in
Water Capacity
2.8 gal
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC18
Zoro #
G614884659
UPC #
818015029189
Country of Origin
China

Dimensions

Blade Diameter
7 in
Height
22-1/4 in
Depth
10 in
Width
15-1/2 in

Details

Voltage
115V AC
Water Capacity
2.8 gal
Number of Speeds
2
Includes
AC Adapter
Item
Portable Evaporative Cooler
Airflow
900 cfm
Power Source
Battery
Coverage Area - Maximum
400 sq ft

Description

Portable Evaporative Cooler, Air Flow 900 cfm, Average Coverage Area 400 sq ft, 7 in Blade Diameter, 115V AC, NEMA Plug Configuration - HVAC Not Applicable, Number of Speeds 2, 2.8 gal Water Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.