Zoro Homepage

Portable Evaporative Cooler, 115V AC

  • Mfr # M100

  • Zoro # G814884664


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Voltage
115V AC
Number of Speeds
2
Water Capacity
4.8 gal
NEMA Plug Configuration - HVAC
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100
Zoro #
G814884664
UPC #
818015029196
Country of Origin
China

Dimensions

Blade Diameter
12 in

Details

Voltage
115V AC
Number of Speeds
2
Water Capacity
4.8 gal
NEMA Plug Configuration - HVAC
5-15P
Item
Portable Evaporative Cooler
Coverage Area - Maximum
500 sq ft
Power Source
Plug-In
Airflow
1,300 cfm

Description

Portable Evaporative Cooler, Air Flow 1,300 cfm, Average Coverage Area 500 sq ft, 12 in Blade Diameter, 115V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds 2, 4.8 gal Water Capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.