Zoro Homepage

Portable Evaporative Cooler, 3,100 cfm, 950 sq ft, 10 gal, 1/5 hp, Direct

  • Mfr # M150

  • Zoro # G9354132


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
17 in
Voltage
115V AC
Color
Gray
Height
35 in
HP
1/5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150
Zoro #
G9354132
UPC #
818015026249
Country of Origin
China

Dimensions

Blade Diameter
17 in
Height
35 in
Power Cord Length
6 ft
Grille Width
20 in
Depth
18 in
Pad Thickness
3 in
Grille Height
18 in
Width
26 in

Description

Portable Evaporative Cooler, Air Flow 3,100 cfm, Average Coverage Area 950 sq ft, 17 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 3 in, Media Type Kraft Paper, 1/5 hp HP, 2.4 A Amps, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Number of Speeds 3, Water Connection 3/4 in, 10 gal Water Capacity, Fill Type Hose, Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.