Zoro Homepage

Portable Evaporative Cooler, 5,300 cfm, 1,600 sq ft, 15 gal, 1/3 hp, Direct

  • Mfr # M250

  • Zoro # G9362593


product price: $683.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Blade Diameter
19 in
Voltage
115V AC
Water Connection
3/4 in
Grille Width
23 in
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M250
Zoro #
G9362593
UPC #
818015026256
Country of Origin
China

Dimensions

Blade Diameter
19 in
Grille Width
23 in
Width
31 in
Grille Height
23 in
Power Cord Length
6 ft
Height
42 in
Pad Thickness
3 in
Depth
19 in

Details

Voltage
115V AC
Water Connection
3/4 in
Item
Portable Evaporative Cooler
Pump Voltage
115V AC
Phase
Single
Operating Weight
120 lb
Fill Type
Hose, Manual
Amps
4.3 A
Standards
ETL Listed
Drive Type
Direct
Water Capacity
15 gal
Finish
Unfinished
Includes
(4) Casters, Hose Adapter
Color
Gray
Hz
60 Hz
Housing Material
ABS Plastic
HP
1/3 hp
NEMA Plug Configuration - HVAC
5-15P
Number of Speeds
3
Connection Type
GHT
Coverage Area - Maximum
1,600 sq ft
Power Source
Plug-In
Airflow
5,300 cfm
Media
Kraft Paper

Description

Portable Evaporative Cooler, Air Flow 5,300 cfm, Average Coverage Area 1600 sq ft, 19 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 3 in, Media Type Kraft Paper, 1/3 hp HP, 4.3 A Amps, 115V AC, Pump Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, Number of Speeds 3, Water Connection 3/4 in, 15 gal Water Capacity, Fill Type Hose, Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.