Zoro Homepage

PortableEvaporativeCooler, 2.8gal, 400sqft

  • Mfr # MC12V

  • Zoro # G913325761


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
7 in
Voltage
110V AC
Width
16-3/4 in
Standards
cETLus
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC12V
Zoro #
G913325761
UPC #
818015028571
Country of Origin
China

Dimensions

Blade Diameter
7 in
Width
16-3/4 in
Height
23-1/2 in
Depth
11 in

Details

Voltage
110V AC
Standards
cETLus
Number of Speeds
2
Color
Yellow
Includes
Ice Fill Opening
Item
Portable Evaporative Cooler
Fill Type
Manual
Hz
60 Hz
NEMA Plug Configuration - HVAC
5-15P
Water Capacity
2.8 gal
Amps
0.45 A
Coverage Area - Minimum
300 sq ft
Coverage Area - Maximum
400 sq ft
Airflow
900 cfm
Power Source
Plug-In

Description

Portable Evaporative Cooler, Air Flow 900 cfm, Average Coverage Area 400 sq ft, 7 in Blade Diameter, 0.45 A Amps, 110V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds 2, Water Connection Not Applicable, 2.8 gal Water Capacity, Fill Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.