Zoro Homepage

Propeller, Aluminum, 3 in W, 16 in L

  • Mfr # 9001731

  • Zoro # G915830065


product price: $37.49
/ea

Key Features

Includes
Set Screw
For Use With
Ducted Evaporative Cooler
Material
Aluminum
Height
16 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001731
Zoro #
G915830065
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Width
3 in
Overall Diameter
16 in
Length
16 in

Details

Includes
Set Screw
For Use With
Ducted Evaporative Cooler
Material
Aluminum
Item
Propeller
Compatible Manufacturer Model Number
DX4800D
Compatible Brand
Hessaire
Compatible Series
DAX

Description

Propeller, Max. Amps Not Applicable, Not Applicable Voltage, Material Aluminum, 16 in Height, 16 in Length, 3 in Width, For Use With Ducted Evaporative Cooler, Includes Set Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.