Zoro Homepage

Propeller, Aluminum, 3 in W, 20 in L

  • Mfr # 9001730

  • Zoro # G115830049


product price: $49.35
/ea

Key Features

Width
3 in
For Use With
Ducted Evaporative Cooler
Includes
Set Screw
Height
20 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001730
Zoro #
G115830049
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Height
20 in
Length
20 in
Overall Diameter
20 in

Details

For Use With
Ducted Evaporative Cooler
Includes
Set Screw
Item
Propeller
Material
Aluminum
Compatible Manufacturer Model Number
DX6800X
Compatible Brand
Hessaire
Compatible Series
DAX

Description

Propeller, Max. Amps Not Applicable, Not Applicable Voltage, Material Aluminum, 20 in Height, 20 in Length, 3 in Width, For Use With Ducted Evaporative Cooler, Includes Set Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.