Zoro Homepage

Propeller, Plastic, 4 in W, 20 in L

  • Mfr # 9001705

  • Zoro # G815830035


product price: $37.49
/ea

Key Features

Width
4 in
Material
Plastic
Includes
Set Screw
Height
20 in
For Use With
Window Evaporative Cooler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001705
Zoro #
G815830035
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
20 in
Overall Diameter
20 in
Length
20 in

Details

Material
Plastic
Includes
Set Screw
Item
Propeller
For Use With
Window Evaporative Cooler
Compatible Series
DAX
Compatible Manufacturer Model Number
W6100
Compatible Brand
Hessaire

Description

Propeller, Max. Amps Not Applicable, Not Applicable Voltage, Material Plastic, 20 in Height, 20 in Length, 4 in Width, For Use With Window Evaporative Cooler, Includes Set Screw, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.